This product requires certification to purchase.

3/8 in. Compression Mixing Valve

Cash Acme

Heatguard® 3/8 in. Compression Mixing Valve

  • Fast #
  • Part #C24525
  • Item #4643578
  • Manufacturer Part #24525
4.4 out of 5 Customer Rating
Brand image
Cash Acme

Heatguard® 3/8 in. Compression Mixing Valve

  • Fast #
  • Part #C24525
  • Item #4643578
  • Manufacturer Part #24525
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Flow Rate
5.8 gpm
Height
4-11/50 in
Length
4-53/100 in
Pressure - Maximum
230 psi
Valve Size
3/8 in
Characteristics & Features
Collection
Heatguard®
Material
Bronze
Valve Type
Mixing Valve
Warranty & Product Information
ADA Compliant
No
ASSE Standards
ASSE 1070
CSA Certified
CSA B125.3
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
UPC
697285245259