This product requires certification to purchase.

3/4 in. Bronze MNPT x FNPT 150# 210F Relief Valve

Cash Acme

NCLX 3/4 in. Bronze MNPT x FNPT 150# 210F Relief Valve

  • Fast #
  • Part #C223480150
  • Item #3154131
  • Manufacturer Part #NCLX-A
3.5 out of 5 Customer Rating
Brand image
Cash Acme

NCLX 3/4 in. Bronze MNPT x FNPT 150# 210F Relief Valve

  • Fast #
  • Part #C223480150
  • Item #3154131
  • Manufacturer Part #NCLX-A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Completely automatic relief and reseating after temperature or pressure relief makes it ideal for domestic water heater applications
  • Incorporates an inert thermal element coating, which provides effective isolation from mineral deposits (liming) and galvanic corrosion
  • Listed by CSA and ASME means its inspector friendly
  • Every valve is tested for performance prior to shipping means you can install with confidence
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Height
6-1/2 in
Pressure Class
150#
Valve Size
3/4 in
Width
1-1/4 in
Characteristics & Features
Collection
NCLX
Material
Bronze, Rubber
Material Type
Silicone
Valve Body Material
Bronze
Valve Disc Material
Silicone
Valve Operator
Lever Handle
Valve Seat Material
Silicone
Valve Type
Relief Valve
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
ANSI
ANSI Z21.22
CSA Certified
CSA 4.4
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Domestic
Recommended Valve Application
Commercial, Hot Water
UPC
697285223486