This product requires certification to purchase.

3000 PSI 2.7 GPM (3/4 in. Shaft) Triplex Pressure Washer Pump with Adjustable Unloader

Cat Pumps

3000 PSI 2.7 GPM (3/4 in. Shaft) Triplex Pressure Washer Pump with Adjustable Unloader

  • Fast #
  • Part #P4PPX30GSI
  • Item #12326186
  • Manufacturer Part #4PPX30GSI
5 out of 5 Customer Rating
Brand image
Cat Pumps

3000 PSI 2.7 GPM (3/4 in. Shaft) Triplex Pressure Washer Pump with Adjustable Unloader

  • Fast #
  • Part #P4PPX30GSI
  • Item #12326186
  • Manufacturer Part #4PPX30GSI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
6-5/8 in
Length
8 in
Pressure - Maximum
3000 psi
Weight
10.7 lb
Width
7-13/16 in
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
Application
Residential
Type
N4PPX30GSI