This product requires certification to purchase.

14 ft. 14 ga Single Loop Baling Wire in Black (Bundle of 250)

Cavert Wire

14 ft. 14 ga Single Loop Baling Wire in Black (Bundle of 250)

  • Fast #
  • Part #C1000801682500
  • Item #7493795
  • Manufacturer Part #100-080-168-250-0
5 out of 5 Customer Rating
Cavert Wire

14 ft. 14 ga Single Loop Baling Wire in Black (Bundle of 250)

  • Fast #
  • Part #C1000801682500
  • Item #7493795
  • Manufacturer Part #100-080-168-250-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Compatible with: Single Ram Horizontal Baler
  • Recommended for: cardboard, lumber, large bundles
  • Industries: agriculture, construction and recycling
  • Requires Certification

Documents

Dimensions & Measurements
Length
14 ft
Package Quantity
Bundle of 250
Thickness
14 ga
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Warranty & Product Information
Product Type
Baling Wire