This product requires certification to purchase.

20 in. U-Bolt with Polyolefin Coating

CCI Piping Systems

20 in. U-Bolt with Polyolefin Coating

  • Fast #
  • Part #CACB2000HHNBB
  • Item #9280311
  • Manufacturer Part #ACB-2000-HHN-BB
3.1 out of 5 Customer Rating
Brand image
CCI Piping Systems

20 in. U-Bolt with Polyolefin Coating

  • Fast #
  • Part #CACB2000HHNBB
  • Item #9280311
  • Manufacturer Part #ACB-2000-HHN-BB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
20 in
Characteristics & Features
Coating
Polyolefin
Color Finish Category
Greys
Color Finish Name
Hot-Dipped Galvanized
Warranty & Product Information
ASTM
ASTM D-412, ASTM D-2671, ASTM D-792, ASTM D-570
Product Type
U-Bolt
Type
CACB2000HHNBB