This product requires certification to purchase.

3/4 in. Locking Cap

C&D Valve

3/4 in. Locking Cap

  • Fast #
  • Part #CCD2290EA
  • Item #8193722
  • Manufacturer Part #CD2290EA
5 out of 5 Customer Rating
Brand image
C&D Valve

3/4 in. Locking Cap

  • Fast #
  • Part #CCD2290EA
  • Item #8193722
  • Manufacturer Part #CD2290EA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 2
Male Flare
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
3/4 in
Width
3-1/2 in
Warranty & Product Information
Origin
Domestic
Product Type
Locking Cap