This product requires certification to purchase.

3/4 x 3/4 x 1/4 in. Brass Flare Reducing Valve Tee

C&D Valve

3/4 x 3/4 x 1/4 in. Brass Flare Reducing Valve Tee

  • Fast #
  • Part #CCD8434
  • Item #2445105
  • Manufacturer Part #CD8434
3.8 out of 5 Customer Rating
Brand image
C&D Valve

3/4 x 3/4 x 1/4 in. Brass Flare Reducing Valve Tee

  • Fast #
  • Part #CCD8434
  • Item #2445105
  • Manufacturer Part #CD8434
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Tee with 1/4? m. flare access on copper tube that takes 3/4? OD tube
  • CD2250 brass wrench cap and valve core
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connection 3
Flare
End Connections
OD Tube x OD Tube x Flare
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/4 in
Fitting Sizes
3/4 in x 3/4 in x 1/4 in
Characteristics & Features
Fitting Type
Reducing, Tee
Material
Brass
Warranty & Product Information
UPC
682248464785