This product requires certification to purchase.

18-3/4 in. Plastic Elongated Toilet Seat

Centoco

18-3/4 in. Plastic Elongated Toilet Seat

  • Fast #
  • Part #C1600BP8
  • Item #7234178
  • Manufacturer Part #1600BP8
5 out of 5 Customer Rating
Brand image
Centoco

18-3/4 in. Plastic Elongated Toilet Seat

  • Fast #
  • Part #C1600BP8
  • Item #7234178
  • Manufacturer Part #1600BP8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • CONTRACTOR PACK: Pack of 8 elongated toilet seats
  • GOOD QUALITY: solid plastic, lightweight, standard elongated toilet seat
  • STABLE: top mounted hinges (with corrosion-free hardware) and permanent and sanitary bumpers, secures seat into place
  • SANITARY: non-porous, scratch resistant, high-gloss finish, that won’t stain or discolor, and is easy to clean with mild soap
  • SUPERIOR FIT / EASY TO INSTALL: easy to install and fits on regular elongated toilet bowls including Kohler, American Standard, TOTO and many more
  • MADE IN USA
  • Requires Certification

Documents

Dimensions & Measurements
Depth
14 in
Height
2 in
Length
18-3/4 in
Number of Pieces
8 Piece
Width
14 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Seat Type
Toilet
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
Fits Brand
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
GSA Approved
No
IAPMO Listed
No
UPC
017053010481