Elongated Toilet Seat with Cover in Bone for All Elongated Bowls
600 Series Elongated Toilet Seat with Cover in Bone for All Elongated Bowls
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- STABLE: top mounted hinges (with corrosion-free hardware) and sanitary bumpers, secures seat into place
- SANITARY: non-porous, scratch resistant, high-gloss finish, that won’t stain or discolor, and is easy to clean with mild soap
- GOOD QUALITY: solid plastic, standard elongated toilet seat with open front no cover
- Impervious to cleansers and strong chemicals
- Impact absorbing hinges
- Integrally molded permanent and sanitary color keyed bumpers
- MADE IN USA
- SUPERIOR FIT / EASY TO INSTALL: easy to install and fits on regular elongated toilet bowls including Kohler, American Standard, TOTO and many more
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- All Elongated Bowls
- CARB OTC LEED Compliant:
- No
- Collection:
- 600 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-9/10 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 18-1/2 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- C630WH
- Width:
- 14-7/8 in