This product requires certification to purchase.

Elongated Closed Front with Cover Toilet Seat in White

Centoco

Elongated Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #C900001
  • Item #2033802
  • Manufacturer Part #900-001
3.5 out of 5 Customer Rating
Brand image
Centoco

Elongated Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #C900001
  • Item #2033802
  • Manufacturer Part #900-001
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • HEAVY DUTY COMMERCIAL: Commercial grade hinge, corrosion free stainless steel check hinge posts and hardware
  • DURABLE: Solid plastic suitable for commercial application that is non-porous, scratch resistant and won't stain or discolor
  • EASY TO INSTALL: Includes stainless steel metal flat washers, lock washers and nuts
  • Requires Certification

Documents

Dimensions & Measurements
Depth
14-1/4 in
Height
2 in
Length
18-1/2 in
Number of Pieces
1 Piece
Width
14-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Seat Type
Toilet
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Warranty & Product Information
ADA Compliant
No
Fits Brand
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
Type
CAM820STWH
UPC
017053730013