This product requires certification to purchase.

Round Toilet Seat in High Gloss White

Centoco

Round Toilet Seat in High Gloss White

  • Fast #
  • Part #C700SC
  • Item #7785815
  • Manufacturer Part #700SC
5 out of 5 Customer Rating
Brand image
Centoco

Round Toilet Seat in High Gloss White

  • Fast #
  • Part #C700SC
  • Item #7785815
  • Manufacturer Part #700SC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • GOOD QUALITY: Heavy duty thick solid plastic
  • DURABLE: For residential or commercial application that is non-porous, scratch resistant and won't stain or discolor
  • EASY TO INSTALL: Includes top mount hinges and corrosion free hardware
  • SUPERIOR FIT : Fits on regular elongated toilet bowls including Kohler, American Standard, TOTO and many more
  • Requires Certification
Dimensions & Measurements
Depth
14-3/10 in
Height
2 in
Length
18-1/2 in
Number of Pieces
1 Piece
Width
14-3/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Seat Features
Soft Close Lid
Seat Type
Toilet
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front With Cover
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Fits Brand
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Type
S250056
UPC
017053013642