This product requires certification to purchase.

Two Handle Laundry Faucet in Rough Brass

Central Brass

Two Handle Laundry Faucet in Rough Brass

  • Fast #
  • Part #C0465
  • Item #1357068
  • Manufacturer Part #0465
3.7 out of 5 Customer Rating
Brand image
Central Brass

Two Handle Laundry Faucet in Rough Brass

  • Fast #
  • Part #C0465
  • Item #1357068
  • Manufacturer Part #0465
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stems are all brass with a double O-Ring seal and rubber seat washer
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Center Size
3-1/2 in
Faucet Connection Size
1/2 in
Spout Height
4 in
Spout Reach
6 in
Width
7-9/16 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Rough Brass
Faucet Connection
Female Threaded
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Swivel
Trim Only
No
Utility Faucet Type
Laundry
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
Application
Residential
ASME
ASME A112.18.1M
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
UPC
763439015631