This product requires certification to purchase.

Two Knob Handle Laundry Faucet in Polished Chrome

Central Brass

Two Knob Handle Laundry Faucet in Polished Chrome

  • Fast #
  • Part #C0084H
  • Item #1357085
  • Manufacturer Part #0084-H
5 out of 5 Customer Rating
Brand image
Central Brass

Two Knob Handle Laundry Faucet in Polished Chrome

  • Fast #
  • Part #C0084H
  • Item #1357085
  • Manufacturer Part #0084-H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Compression stems are all brass with a double o-ring seal and rubber seat washer
  • O-rings and seals are rubber
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Spout Height
3 in
Spout Reach
6-1/8 in
Width
5-7/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
Male Threaded
Faucet Material
Brass
Faucet Mount
Top Mount
Handle Type
Knob
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Swivel
Trim Only
No
Utility Faucet Type
Laundry
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
Application
Residential
ASME
ASME A112.18.1M
CEC Compliant
Not for Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
763439007933