This product requires certification to purchase.

36 in. Steel Traditional Coat Rack with 1 in. Hanging Rod in Zinc

Central Specialties

36 in. Steel Traditional Coat Rack with 1 in. Hanging Rod in Zinc

  • Fast #
  • Part #CTMK36
  • Item #4869292
  • Manufacturer Part #TMK-36
4.7 out of 5 Customer Rating
Brand image
Central Specialties

36 in. Steel Traditional Coat Rack with 1 in. Hanging Rod in Zinc

  • Fast #
  • Part #CTMK36
  • Item #4869292
  • Manufacturer Part #TMK-36
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • TMK Series
  • Traditional
  • One inch hanging rod
  • Requires Certification
Dimensions & Measurements
Length
36 in
Characteristics & Features
Color Finish Name
Zinc
Material
Steel
Warranty & Product Information
UPC
667042361393