This product requires certification to purchase.

3 in. 87 Degree Gas Vent Elbow

Centrotherm Eco Systems

3 in. 87 Degree Gas Vent Elbow

  • Fast #
  • Part #CISEL0387
  • Item #4108236
  • Manufacturer Part #ISELL0387
3.1 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

3 in. 87 Degree Gas Vent Elbow

  • Fast #
  • Part #CISEL0387
  • Item #4108236
  • Manufacturer Part #ISELL0387
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3 in. Diameter
  • Requires Certification

Specifications

Diameter:
3 in
Elbow Degree:
87°
Material:
Plastic
UL Listed:
No