This product requires certification to purchase.

3 in. Push Straight Polypropylene Flexible Elbow

Centrotherm Eco Systems

3 in. Push Straight Polypropylene Flexible Elbow

  • Fast #
  • Part #CISEL0315
  • Item #5145431
  • Manufacturer Part #ISEL0315
5 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

3 in. Push Straight Polypropylene Flexible Elbow

  • Fast #
  • Part #CISEL0315
  • Item #5145431
  • Manufacturer Part #ISEL0315
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
UPC
815010010693