4 in. 45 Degree Gas Vent Elbow
4 in. 45 Degree Gas Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4 in. Diameter
Specifications
- Diameter:
- 4 in
- Diameter - Inside 1:
- 2 in
- Elbow Degree:
- 45°
- Material:
- Aluminum, Plastic
- UL Listed:
- No
- UPC:
- 815010013182