This product requires certification to purchase.

2 in. 15 Degree Gas Vent Elbow

Centrotherm Eco Systems

InnoFlue® 2 in. 15 Degree Gas Vent Elbow

  • Fast #
  • Part #CISEL0215
  • Item #9259028
  • Manufacturer Part #ISEL0215
5 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

InnoFlue® 2 in. 15 Degree Gas Vent Elbow

  • Fast #
  • Part #CISEL0215
  • Item #9259028
  • Manufacturer Part #ISEL0215
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For offsets or changes in the direction of the vent system
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
Elbow Degree
15°
Length
1-1/5 in
Characteristics & Features
Collection
InnoFlue®
Material
Plastic
Warranty & Product Information
UL Listed
UL 1738
UPC
815010016916