This product requires certification to purchase.

2 in. 87 Degree Gas Vent Elbow

Centrotherm Eco Systems

InnoFlue® 2 in. 87 Degree Gas Vent Elbow

  • Fast #
  • Part #CISELS0287
  • Item #9259088
  • Manufacturer Part #ISELS0287
5 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

InnoFlue® 2 in. 87 Degree Gas Vent Elbow

  • Fast #
  • Part #CISELS0287
  • Item #9259088
  • Manufacturer Part #ISELS0287
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2 in. Diameter
  • Requires Certification

Specifications

Collection:
InnoFlue®
Diameter:
2 in
Elbow Degree:
87°
Length:
4-1/10 in
Material:
Plastic
UL Listed:
UL 1738
UPC:
810017290123