This product requires certification to purchase.

39-1/2 x 6 in. Wall Vent in Grey

Centrotherm Eco Systems

InnoFlue® 39-1/2 x 6 in. Wall Vent in Grey

  • Fast #
  • Part #CISVL063
  • Item #7599543
  • Manufacturer Part #ISVL063
3.9 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

InnoFlue® 39-1/2 x 6 in. Wall Vent in Grey

  • Fast #
  • Part #CISVL063
  • Item #7599543
  • Manufacturer Part #ISVL063
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6 in. Diameter
  • Requires Certification

Specifications

Color Finish Name:
Grey
Diameter:
6 in
Length:
39-1/2 in
UPC:
815010010457
Vent Duct Material:
Plastic