This product requires certification to purchase.

4 in. 30 Degree Gas Vent Elbow

Centrotherm Eco Systems

InnoFlue® 4 in. 30 Degree Gas Vent Elbow

  • Fast #
  • Part #CISEL0430
  • Item #9259068
  • Manufacturer Part #ISEL0430
3.6 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

InnoFlue® 4 in. 30 Degree Gas Vent Elbow

  • Fast #
  • Part #CISEL0430
  • Item #9259068
  • Manufacturer Part #ISEL0430
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For offsets or changes in the direction of the vent system
  • Requires Certification

Specifications

Collection:
InnoFlue®
Diameter:
4
Elbow Degree:
30
Length:
2-1/2
Material:
Plastic
UL Listed:
UL 1738
UPC:
815010010815