This product requires certification to purchase.

XL Size Cotton Gloves in White

Century Glove

XL Size Cotton Gloves in White

  • Fast #
  • Part #P130100WMNZXL
  • Item #8059951
  • Manufacturer Part #130-100WMNZ/XL
4.4 out of 5 Customer Rating
Brand image
Century Glove

XL Size Cotton Gloves in White

  • Fast #
  • Part #P130100WMNZXL
  • Item #8059951
  • Manufacturer Part #130-100WMNZ/XL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
  • No raised stitching on back
  • Open cuff allows for easy on and off
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Disposable
No
Material
Cotton
Reusable
Yes
Warranty & Product Information
UPC
616314053856