Fiberglass 48 in. Duct Wrap

You last purchased this on
 
Certainteed Corporation

SoftTouch™ Fiberglass 48 in. Duct Wrap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Certainteed Corporation

SoftTouch™ Fiberglass 48 in. Duct Wrap

  • Fast #
  • Part #C703263
  • Item #2115113
  • Manufacturer Part #C703263
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Thermal efficiency reduces unwanted heat loss or gain from equipment and ductwork
  • When properly installed in the correct thickness, this product virtually eliminates condensation problems on cold duct surfaces
  • Insulate rectangular and round heating, ventilating and air conditioning ductwork
  • Requires Certification

Specifications

Collection:
SoftTouch™
Length:
100 ft
Material:
Fiberglass
Product Type:
Duct Wrap
R value:
R5.7
Width:
48 in