This product requires certification to purchase.

Fiberglass 48 in. Duct Wrap

Certainteed Corporation

SoftTouch™ Fiberglass 48 in. Duct Wrap

  • Fast #
  • Part #C703265
  • Item #2343856
  • Manufacturer Part #C703265
4.8 out of 5 Customer Rating
Brand image
Certainteed Corporation

SoftTouch™ Fiberglass 48 in. Duct Wrap

  • Fast #
  • Part #C703265
  • Item #2343856
  • Manufacturer Part #C703265
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • FSK vapor retarder facing
  • Insulate rectangular and round heating, ventilating and air conditioning ductwork
  • Thermal efficiency reduces unwanted heat loss or gain from equipment and ductwork
  • When properly installed in the correct thickness, this product virtually eliminates condensation problems on cold duct surfaces
  • Requires Certification
Dimensions & Measurements
Length
50 ft
Thickness
3 in
Width
48 in
Characteristics & Features
Collection
SoftTouch™
Material
Fiberglass
R value
R10.2
Warranty & Product Information
Product Type
Duct Wrap