This product requires certification to purchase.

6 ft. Stainless Steel Steam Dryer Hose and Wye Kit

Certified Appliance Accessories

6 ft. Stainless Steel Steam Dryer Hose and Wye Kit

  • Fast #
  • Part #PPSTMKIT1
  • Item #7406556
  • Manufacturer Part #STMKIT1
4 out of 5 Customer Rating
Brand image
Certified Appliance Accessories

6 ft. Stainless Steel Steam Dryer Hose and Wye Kit

  • Fast #
  • Part #PPSTMKIT1
  • Item #7406556
  • Manufacturer Part #STMKIT1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
End Connection 1
FGHT
End Connection 2
MGHT
End Connections
FGHT x MGHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
6 ft
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Energy Star Compliant
No
GSA Approved
No
Product Type
Steam Hose, Wye Kit
UL Listed
No
UPC
086844770194