This product requires certification to purchase.

3-Shelf Class A First Aid Cabinet

Certified Safety

3-Shelf Class A First Aid Cabinet

  • Fast #
  • Part #CK622021
  • Item #10016337
  • Manufacturer Part #K622-021
3.6 out of 5 Customer Rating
Brand image
Certified Safety

3-Shelf Class A First Aid Cabinet

  • Fast #
  • Part #CK622021
  • Item #10016337
  • Manufacturer Part #K622-021
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 3-shelf class A compliant first aid cabinet
  • Contains a large assortment of first aid supplies for common workplace injuries
  • Easy to maintain and refill with back-plate labeling
  • Single-use packaging ensures uncontaminated product for treating injuries
  • Portable or wall-mountable steel cabinet
  • Pre-drilled holes allow fast and easy removal of wall mounted kits in an emergency
  • Meets ANSI Standard Z308.1-2021
  • Meets OSHA Standard 29 CFR 1910.151
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-3/4 in
Height
15 in
Length
10-1/4 in
Width
10-1/4 in
Characteristics & Features
Color Finish Name
White
Material
Metal
Warranty & Product Information
ANSI
ANSI Z308.1-2021
Type
CK622021
UPC
766588620213