This product requires certification to purchase.

Diverter Tub Spout in Brushed Nickel

CFG

Cornerstone™ Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #CFG40911BN
  • Item #4631387
  • Manufacturer Part #40911BN
5 out of 5 Customer Rating
Brand image
CFG

Cornerstone™ Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #CFG40911BN
  • Item #4631387
  • Manufacturer Part #40911BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1512
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Slip
End Connections
Slip
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
5-1/2 in
Characteristics & Features
Collection
Cornerstone™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Tub Spout
Material
Metal
Spout Type
Diverter
Warranty & Product Information
Application
Commercial, Residential
CSA Certified
CSA B125.1
Fits Brand
CFG
Fits Model
Baystone™
UPC
810475000890