This product requires certification to purchase.

Diverter Tub Spout in Chrome

CFG

Cornerstone™ Diverter Tub Spout in Chrome

  • Fast #
  • Part #CFG40911
  • Item #1703475
  • Manufacturer Part #40911
3.4 out of 5 Customer Rating
Brand image
CFG

Cornerstone™ Diverter Tub Spout in Chrome

  • Fast #
  • Part #CFG40911
  • Item #1703475
  • Manufacturer Part #40911
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1512
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Zinc
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
5-1/2 in
Characteristics & Features
Collection
Cornerstone™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Tub Spout
Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA B125.1
Fits Brand
CFG
UPC
810475004706