This product requires certification to purchase.

Spray Kit for Cornerstone 40513SL Single Handle Kitchen Faucet

CFG

Cornerstone Spray Kit for Cornerstone 40513SL Single Handle Kitchen Faucet

  • Fast #
  • Part #CFG44083SL
  • Item #4631432
  • Manufacturer Part #44083SL
5 out of 5 Customer Rating
Brand image
CFG

Cornerstone Spray Kit for Cornerstone 40513SL Single Handle Kitchen Faucet

  • Fast #
  • Part #CFG44083SL
  • Item #4631432
  • Manufacturer Part #44083SL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 330
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Created for the rigorous demands of everyday living
  • We support Cornerstone with our ten-year limited warranty
  • Elegantly simple, the Cornerstone collection's graceful curves and contours flow as beautifully as the faucet's water stream
  • Creating a transitional style that spans a variety of decorating trends
  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
100 psi
Characteristics & Features
Brand Model Compatibility
40513SL
Collection
Cornerstone
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Faucet Part Type
Spray Kit
Material
Plastic
Electrical & Operational Information
Maximum Temperature
160
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
810475001477