One Handle Single Function Shower Faucet in Chrome (Trim Only)
Edgestone® One Handle Single Function Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 300-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Lever handle makes it easy to adjust the water
- Cycling
- 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Full spray
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- 10 Year Limited Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Edgestone®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 810475006182
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-1/2 in