This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

CFG

Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #CFG47401GRBN
  • Item #7574340
  • Manufacturer Part #47401GRBN
3.7 out of 5 Customer Rating
Brand image
CFG

Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #CFG47401GRBN
  • Item #7574340
  • Manufacturer Part #47401GRBN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed Nickel finish brings the warm look of stainless to your bath
  • 6-1/2" diameter spray head rainshower for exceptional water coverage
  • One-function full rainshower
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • 10 Year Limited Warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-1/4 in
Diameter:
6-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
6-69/100 in
IAPMO Listed:
Yes
Length:
2-1/4 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full, Rain
UL Listed:
No
UPC:
810475006755
WaterSense Labeled:
Yes
Width:
7-3/5 in