1/2 x 24 in. Braided Stainless Flexible Water Connector
1/2 x 24 in. Braided Stainless Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 24
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 1600 psi