This product requires certification to purchase.

3/4 x 36 in. Braided Stainless Flexible Water Connector

Chamberlin Rubber Company

3/4 x 36 in. Braided Stainless Flexible Water Connector

  • Fast #
  • Part #CCH075036FM1000
  • Item #7339446
  • Manufacturer Part #CH075036FM1000
3.3 out of 5 Customer Rating
Brand image
Chamberlin Rubber Company

3/4 x 36 in. Braided Stainless Flexible Water Connector

  • Fast #
  • Part #CCH075036FM1000
  • Item #7339446
  • Manufacturer Part #CH075036FM1000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
36 in
Pressure - Maximum
1600 psi
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Outer Hose Material
Braided Stainless
Electrical & Operational Information
Maximum Temperature
212
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No