This product requires certification to purchase.

1/2 x 3/4 in. MPT x GHT Boiler Drain Valve

Champion-Arrowhead

225LF Series 1/2 x 3/4 in. MPT x GHT Boiler Drain Valve

  • Fast #
  • Part #A225
  • Item #3932728
  • Manufacturer Part #225
4.1 out of 5 Customer Rating
Brand image
Champion-Arrowhead

225LF Series 1/2 x 3/4 in. MPT x GHT Boiler Drain Valve

  • Fast #
  • Part #A225
  • Item #3932728
  • Manufacturer Part #225
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Arrowhead® boiler drain
  • Exclusive o-ring bonnet, no packing nut
  • Requires Certification
Dimensions & Measurements
End Connection 1
MIPS
End Connection 2
GHT
End Connections
MIPS x GHT
Pressure - Maximum
125 psi
Valve Size
1/2 in x 3/4 in
Characteristics & Features
Collection
225LF Series
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
Threaded
Valve Operator
Wheel Handle
Valve Type
Boiler Drain Valve
Warranty & Product Information
Origin
Domestic
UPC
690043207346