This product requires certification to purchase.

1/2 in x 3/4 in. Brass Copper Sweat x Hose Thread No Kink Hose Bibb

Champion-Arrowhead

252BVLF Series 1/2 in x 3/4 in. Brass Copper Sweat x Hose Thread No Kink Hose Bibb

  • Fast #
  • Part #A252BVLF
  • Item #5112764
  • Manufacturer Part #252BVLF
5 out of 5 Customer Rating
Brand image
Champion-Arrowhead

252BVLF Series 1/2 in x 3/4 in. Brass Copper Sweat x Hose Thread No Kink Hose Bibb

  • Fast #
  • Part #A252BVLF
  • Item #5112764
  • Manufacturer Part #252BVLF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty lead-free brass construction. NSF/ANSI 372 certified lead-free by IAPMO
  • Bi-directional quick turn operation
  • Chrome-plated brass ball and PTFE seals
  • Full flow design with 10-12 GPM flow rates at 50 psi
  • ADA compliant
  • 3-year limited warranty
  • Maximum pressure: 125 psi
  • Maximum temperature: 180°F
  • Imported, made in China
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
Collection:
252BVLF Series
Color Finish Name:
Chrome Plated
End Connection 1:
Sweat
End Connection 2:
MGHT
End Connections:
Sweat x MGHT
Flow Rate:
10 gpm - 12 gpm
Handle Type:
Lever
Height:
2-1/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
5-1/4 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
No Kink:
Yes
Number of Handles:
Single Handle
Origin:
Global
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
690043471259
Valve Body Material:
Brass
Valve Operator:
Lever Handle
Valve Size:
1/2 in x 3/4 in
Valve Type:
Hose Bibb
Width:
1-1/4 in