This product requires certification to purchase.

1/2 x 3/4 in. Brass Sweat x MGHT No Kink Tee Hose Bibb

Champion-Arrowhead

252LF Series 1/2 x 3/4 in. Brass Sweat x MGHT No Kink Tee Hose Bibb

  • Fast #
  • Part #A252LF
  • Item #5112760
  • Manufacturer Part #252LF
4.9 out of 5 Customer Rating
Brand image
Champion-Arrowhead

252LF Series 1/2 x 3/4 in. Brass Sweat x MGHT No Kink Tee Hose Bibb

  • Fast #
  • Part #A252LF
  • Item #5112760
  • Manufacturer Part #252LF
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty lead-free brass construction. NSF/ANSI 372 certified lead-free by IAPMO
  • Inlet connection: 1/2 inch (inside diameter) and 3/4 inch (outside diameter) copper sweat
  • Utilizes Arrowhead’s exclusive no-leak one-piece bonnet with EPDM O-ring seal
  • Maximum pressure: 125 psi. Maximum temperature: 140°F
  • Flow rate: 8-9 GPM at 50 psi
  • 3-year limited warranty
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
Collection:
252LF Series
End Connection 1:
Sweat
End Connection 2:
MGHT
End Connections:
Sweat x MGHT
Flow Rate:
8 gpm - 9 gpm
Handle Material:
Aluminum
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Brass, Rubber, Stainless Steel
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
No Kink:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
690043461359
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Tee Handle
Valve Seat Material:
SBR, Stainless Steel
Valve Size:
1/2 in x 3/4 in
Valve Type:
Hose Bibb