This product requires certification to purchase.

1/2 x 3/4 in. Bronze Compression x MGHT No Kink Cross Hose Bibb

Champion-Arrowhead

254CCLF Series 1/2 x 3/4 in. Bronze Compression x MGHT No Kink Cross Hose Bibb

  • Fast #
  • Part #A254CCLF
  • Item #5109068
  • Manufacturer Part #254CCLF
5 out of 5 Customer Rating
Brand image
Champion-Arrowhead

254CCLF Series 1/2 x 3/4 in. Bronze Compression x MGHT No Kink Cross Hose Bibb

  • Fast #
  • Part #A254CCLF
  • Item #5109068
  • Manufacturer Part #254CCLF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made from a heavy-duty, lead-free bronze alloy
  • Inlet connection: 1/2” copper compression
  • Outlet connection: 3/4” male hose thread
  • Lead-free certified to NSF/ANSI 372 (by IAPMO)
  • 3-year limited warranty
  • Max pressure: 125 psi
  • Max temperature: 180° F
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
MGHT
End Connections
Compression x MGHT
Flow Rate
9 gpm
Pressure - Maximum
125 psi
Valve Size
1/2 in x 3/4 in
Characteristics & Features
Collection
254CCLF Series
Handle Material
Aluminum
Handle Type
Tee
Material
Brass, Rubber, Plastic
No Kink
Yes
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Seat Material
SBR
Valve Type
Hose Bibb
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 372
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UPC
690043461496