This product requires certification to purchase.

1/2 x 3/4 in. Bronze Sweat x MGHT No Kink Cross Hose Bibb

Champion-Arrowhead

262LF Series 1/2 x 3/4 in. Bronze Sweat x MGHT No Kink Cross Hose Bibb

  • Fast #
  • Part #A262LF
  • Item #5025632
  • Manufacturer Part #262LF
5 out of 5 Customer Rating
Brand image
Champion-Arrowhead

262LF Series 1/2 x 3/4 in. Bronze Sweat x MGHT No Kink Cross Hose Bibb

  • Fast #
  • Part #A262LF
  • Item #5025632
  • Manufacturer Part #262LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made from a heavy-duty, lead-free bronze alloy
  • Inlet connection: 1/2” female iron pipe (FIP) thread
  • Outlet connection: 3/4” male hose thread
  • Patented Arrow-Breaker® built-in anti-siphon back-flow preventer that protects your water supply from harmful contaminates
  • ASSE 1011 approved, IAPMO certified
  • Lead-free certified to NSF/ANSI 372 (by IAPMO)
  • 3-year limited warranty
  • Max pressure: 125 psi
  • Max temperature: 180° F
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
MGHT
End Connections
Sweat x MGHT
Flow Rate
11 gpm
Pressure - Maximum
125 psi
Valve Size
1/2 in x 3/4 in
Characteristics & Features
Collection
262LF Series
Color Finish Name
Nickel, Rough Brass
Handle Material
Aluminum
Handle Type
Tee
Material
Brass, Rubber, Plastic
No Kink
Yes
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Seat Material
SBR
Valve Type
Hose Bibb
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 372
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UPC
690043461816