1/2 in x 3/4 in. Bronze Alloy FIP x MHT No Kink Hose Bibb
263LF Series 1/2 in x 3/4 in. Bronze Alloy FIP x MHT No Kink Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Heavy duty lead-free brass construction. NSF/ANSI 372 certified lead-free by IAPMO
- Arrow-Breaker® built-in anti-siphon technology provides protection from back-flow back-siphonage and drains contaminated water from the weep hole in the stem by the handle
- Features higher flow rates than hose bibs with add-on vacuum breakers
- Protects water supply and meets plumbing code without the need for costly add-on vacuum breakers
- Utilizes Arrowhead’s exclusive no-leak one-piece bonnet with EPDM O-ring seal
- Maximum pressure: 125 psi
- Maximum temperature: 140°F
- Flow rate: 11 GPM at 50 psi
- 3-year limited warranty
- Arrow-Breaker® series is also available with tamperproof loose-key lock-shield (i.e. #261LKLF) to prevent unwanted water use
Documents
Specifications
- ANSI:
- ANSI 372
- Collection:
- 263LF Series
- End Connection 1:
- FIPS
- End Connection 2:
- MGHT
- End Connections:
- FIPS x MGHT
- Flow Rate:
- 11 gpm
- Handle Material:
- Aluminum
- Handle Type:
- Tee
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass, Rubber, Stainless Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- No Kink:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 690043461830
- Valve Body Material:
- Brass
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Rubber, Stainless Steel
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Hose Bibb