This product requires certification to purchase.

3/4 in. Brass FIPS x Threaded No Kink Hose Bibb

Champion-Arrowhead

353BVLF Series 3/4 in. Brass FIPS x Threaded No Kink Hose Bibb

  • Fast #
  • Part #A353BVLF
  • Item #5109106
  • Manufacturer Part #353BVLF
4.9 out of 5 Customer Rating
Brand image
Champion-Arrowhead

353BVLF Series 3/4 in. Brass FIPS x Threaded No Kink Hose Bibb

  • Fast #
  • Part #A353BVLF
  • Item #5109106
  • Manufacturer Part #353BVLF
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy duty lead-free brass construction. NSF/ANSI 372 certified lead-free by IAPMO
  • Bi-directional quick turn operation
  • Chrome-plated brass ball and PTFE seals
  • Full flow design with 10-12 GPM flow rates at 50 psi
  • ADA compliant
  • 3-year limited warranty
  • Maximum pressure: 125 psi
  • Maximum temperature: 180°F
  • Imported, made in China
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
MGHT
End Connections
FIPS x MGHT
Flow Rate
10 gpm - 12 gpm
Height
2-1/4 in
Length
5-1/4 in
Pressure - Maximum
125 psi
Valve Size
3/4 in
Width
1-1/4 in
Characteristics & Features
Collection
353BVLF Series
Color Finish Name
Chrome Plated
Handle Type
Lever
Material
Brass
No Kink
Yes
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Operator
Lever Handle
Valve Type
Hose Bibb
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 372
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF
NSF 372
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
690043471310