This product requires certification to purchase.

3/4 in. Brass FIP x Male Hose Thread No Kink Hose Bibb

Champion-Arrowhead

353LF Series 3/4 in. Brass FIP x Male Hose Thread No Kink Hose Bibb

  • Fast #
  • Part #A353BFPLF
  • Item #5109037
  • Manufacturer Part #353BFPLF
4.2 out of 5 Customer Rating
Brand image
Champion-Arrowhead

353LF Series 3/4 in. Brass FIP x Male Hose Thread No Kink Hose Bibb

  • Fast #
  • Part #A353BFPLF
  • Item #5109037
  • Manufacturer Part #353BFPLF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heavy duty lead free brass construction NSF/ANSI 372 certified lead free by IAPMO
  • Inlet connections 1/2 or 3/4 inch female iron pipe thread
  • Utilizes Arrowhead’s exclusive no-leak one-piece bonnet with EPDM O-ring seal
  • 3-year limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
MGHT
End Connections
FIPT x MGHT
Flow Rate
9 gpm
Pressure - Maximum
125 psi
Valve Size
3/4 in
Characteristics & Features
Collection
353LF Series
Handle Material
Aluminum
Handle Type
Tee
Material
Brass, Rubber, Plastic
No Kink
Yes
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Seat Material
SBR
Valve Type
Hose Bibb
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 372
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UPC
690043462295