This product requires certification to purchase.

6 x 1/2 x 3/4 in. MIPT x MGHT and Sweat Wall Hydrant

Champion-Arrowhead

466 Series 6 x 1/2 x 3/4 in. MIPT x MGHT and Sweat Wall Hydrant

  • Fast #
  • Part #A46606QTLF
  • Item #5144417
  • Manufacturer Part #466-06QTLF
5 out of 5 Customer Rating
Brand image
Champion-Arrowhead

466 Series 6 x 1/2 x 3/4 in. MIPT x MGHT and Sweat Wall Hydrant

  • Fast #
  • Part #A46606QTLF
  • Item #5144417
  • Manufacturer Part #466-06QTLF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made from a heavy-duty, lead-free bronze alloy
  • Arrow-Breaker® built-in anti-siphon backflow protection: ASSE 1019-A approved, IAPMO certified
  • Inlet Connection: 1/2 in male iron pipe thread (OD) and 1/2 in copper sweat (ID)
  • Outlet Connection: 3/4 in male hose thread
  • Quick Turn® Easy on/off operation without letting go of the handle
  • Lead-free certified to NSF/ANSI 372 (by IAPMO)
  • 3 year limited warranty
  • Max pressure - 125 psi
  • Also available with lock shield and loose key
  • Requires Certification
Dimensions & Measurements
End Connection 1
MIPT, Sweat
End Connection 2
MGHT
End Connections
MIPT;Sweat x MGHT
Length
6 in
Pressure - Maximum
125 psi
Valve Size
1/2 in x 3/4 in
Width
2-3/4 in
Characteristics & Features
Collection
466 Series
Material
Brass, Bronze, Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon, Frost-proof
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Operator
Oval Handle
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 372
ASSE Standards
ASSE 1019A
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
690043466651