This product requires certification to purchase.

4 x 1/2 x 3/4 in. MPT x GHT and Sweat Wall Hydrant

Champion-Arrowhead

496 Series 4 x 1/2 x 3/4 in. MPT x GHT and Sweat Wall Hydrant

  • Fast #
  • Part #A49604LF
  • Item #5109072
  • Manufacturer Part #496-04LF
3.1 out of 5 Customer Rating
Brand image
Champion-Arrowhead

496 Series 4 x 1/2 x 3/4 in. MPT x GHT and Sweat Wall Hydrant

  • Fast #
  • Part #A49604LF
  • Item #5109072
  • Manufacturer Part #496-04LF
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made from a heavy-duty, lead-free bronze alloy
  • Factory-installed fine thread self-draining vacuum breaker allows hydrant to drain when shut-off to prevent freezing
  • Arrow-Breaker® built-in anti-siphon backflow protection: ASSE 1019-A approved, IAPMO certified
  • Dual vertical inlets with red and blue oval handles to regulate flow temperature
  • Outlet Connection: 3/4 in male hose thread
  • Lead-free certified to NSF/ANSI 372 (by IAPMO)
  • 3 year limited warranty
  • Max pressure - 125 psi
  • Also available with lock shield and loose key
  • Perfect for washing lawn furniture, decks and siding, pets and cars
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT, Sweat
End Connection 2
GHT
End Connections
MPT;Sweat x GHT
Length
4 in
Pressure - Maximum
125 psi
Valve Size
1/2 in x 3/4 in
Characteristics & Features
Collection
496 Series
Material
Brass, Bronze, Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon, Frost-proof, Hot and Cold
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Operator
Oval Handle
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 372
ASSE Standards
ASSE 1019A
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Hot Water, Cold Water
UL Listed
No
UPC
690043470245