This product requires certification to purchase.

8 in. Stem Assembly Valve Repair Kit

Champion-Arrowhead

ArrowBreaker® 8 in. Stem Assembly Valve Repair Kit

  • Fast #
  • Part #APK8008
  • Item #4883240
  • Manufacturer Part #PK8008
5 out of 5 Customer Rating
Brand image
Champion-Arrowhead

ArrowBreaker® 8 in. Stem Assembly Valve Repair Kit

  • Fast #
  • Part #APK8008
  • Item #4883240
  • Manufacturer Part #PK8008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 450 and 480 series stem assembly for 4 in frost-proof wall hydrant (measures 8 in end-to-end)
  • Retail packaging
  • 12-pt handle spline
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Brand Model Compatibility:
Arrow-Breaker
Collection:
ArrowBreaker®
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
12 in
Product Type:
Stem Assembly
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UPC:
690043001371
Valve Size:
8 in