This product requires certification to purchase.

Connector Kit for #248 Washing Machine Valve

Champion-Arrowhead

Connector Kit for #248 Washing Machine Valve

  • Fast #
  • Part #APK1200
  • Item #4088661
  • Manufacturer Part #PK1200
4 out of 5 Customer Rating
Brand image
Champion-Arrowhead

Connector Kit for #248 Washing Machine Valve

  • Fast #
  • Part #APK1200
  • Item #4088661
  • Manufacturer Part #PK1200
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Replacement hose plug & washer for 248LF
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
GHT
End Connections
GHT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Brand Model Compatibility
#248 Washing Machine Valve
Color Finish Category
Nickel Tones
Color Finish Name
Nickel
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Connector Kit
UPC
690043001043