This product requires certification to purchase.

Oval Handle Valve Replacement Handle

Champion-Arrowhead

Oval Handle Valve Replacement Handle

  • Fast #
  • Part #APK1290
  • Item #4273818
  • Manufacturer Part #PK1290
4 out of 5 Customer Rating
Brand image
Champion-Arrowhead

Oval Handle Valve Replacement Handle

  • Fast #
  • Part #APK1290
  • Item #4273818
  • Manufacturer Part #PK1290
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Replacement green oval handle & screw
  • Requires Certification

Documents

Dimensions & Measurements
Length
2-1/2 in
Characteristics & Features
Brand Model Compatibility
SYH Series Frost Free Sanitary Yard Hydrants
Coating
Painted
Color Finish Name
Green
Handle Material
Aluminum
Handle Type
Oval
Material
Aluminum
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Domestic
UPC
690043001135