This product requires certification to purchase.

1 gal All Purpose Cleaning Vinegar (Case of 4)

Champion Packaging

Arocep 1 gal All Purpose Cleaning Vinegar (Case of 4)

  • Fast #
  • Part #CAR180001
  • Item #9591408
  • Manufacturer Part #AR180001
3.3 out of 5 Customer Rating
Brand image
Champion Packaging

Arocep 1 gal All Purpose Cleaning Vinegar (Case of 4)

  • Fast #
  • Part #CAR180001
  • Item #9591408
  • Manufacturer Part #AR180001
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Deodorizes kitchen surfaces
  • Removes hard water stains & soap scum
  • Removes stains from clothing
  • Removes and fights odors
  • Cleans humidifiers, coffee machines & washing machines
  • Ammonia-free
  • Requires Certification
Dimensions & Measurements
Package Quantity
Case of 4
Size
128 oz
Weight
35 lb
Characteristics & Features
Collection
Arocep
Warranty & Product Information
Application
All Purpose, Commercial, Institutional
Product Type
Vinegar
UPC
022609000830