This product requires certification to purchase.

10 Soft Jaw Tongue & Groove Pliers

CHANNELLOCK®

10 Soft Jaw Tongue & Groove Pliers

  • Fast #
  • Part #C415SJ
  • Item #12051993
  • Manufacturer Part #C415SJ
3.5 out of 5 Customer Rating
Brand image
CHANNELLOCK®

10 Soft Jaw Tongue & Groove Pliers

  • Fast #
  • Part #C415SJ
  • Item #12051993
  • Manufacturer Part #C415SJ
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • REPLACEABLE SOFT JAWS offer a strong grip and are safe on delicate and plated fixtures
  • RELIABLE PERMALOCK® fastener eliminates nut and bolt failure with increased joint strength
  • FORGED HIGH-CARBON U.S. STEEL is specially coated for ultimate rust prevention
  • UNDERCUT tongue & groove won’t slip
  • CHANNELLOCK BLUE® grips for added comfort and reduced hand fatigue
  • 100% MADE IN USA
  • Requires Certification
Dimensions & Measurements
Jaw Capacity (in)
1.75 in
Length
10 in
Weight
0.865 lb
Characteristics & Features
Color Finish Name
Polished
Handle Material
Plastisol
Number of Tools Included
1
Warranty & Product Information
Type
C415SJ
UPC
025582314772