This product requires certification to purchase.

4 Piece Plier Set

CHANNELLOCK®

4 Piece Plier Set

  • Fast #
  • Part #CHD2
  • Item #12229071
  • Manufacturer Part #HD-2
3.9 out of 5 Customer Rating
Brand image
CHANNELLOCK®

4 Piece Plier Set

  • Fast #
  • Part #CHD2
  • Item #12229071
  • Manufacturer Part #HD-2
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Set INCLUDES: 9.5 inch Tongue & Groove Pliers, 7-inch XLT™ Diagonal Cutting Pliers, 8-inch Long Nose Pliers, and 6-inch Slip Joint Pliers
  • Model 420®: The ORIGINAL STRAIGHT JAW Tongue and Groove Pliers provide a strong, versatile grip for use in both directions
  • Model 337: XTREME LEVERAGE TECHNOLOGY (XLT™) increases performance and reduces hand fatigue
  • Model 3017: PRECISE narrow nose design provides accessibility for hard-to-reach applications
  • Model 526: 2-POSITION adjustment accommodates various sizes
  • Model 420®: STRONG 90-degree teeth for superior grip and longevity Model 337: LASER heat-treated cutting edges perform better and last longer Model 3017: CROSSHATCH TEETH provide maximum grip
  • FORGED high carbon steel for maximum strength and durability is specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE® grips for comfort
  • 100% MADE IN USA
  • Requires Certification
Dimensions & Measurements
Weight
3.12 lb
Width
11-7/20 in
Characteristics & Features
Handle Material
Plastisol
Number of Tools Included
4
Warranty & Product Information
Type
CHD2
UPC
025582314871