This product requires certification to purchase.

6-1/2 in. x 0.87 in - 1.5 in. Plier

CHANNELLOCK®

6-1/2 in. x 0.87 in - 1.5 in. Plier

  • Fast #
  • Part #CGS1
  • Item #987500
  • Manufacturer Part #GS-1
5 out of 5 Customer Rating
Brand image
CHANNELLOCK®

6-1/2 in. x 0.87 in - 1.5 in. Plier

  • Fast #
  • Part #CGS1
  • Item #987500
  • Manufacturer Part #GS-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 830
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Set Includes: 6.5" & 9.5" Tongue & Groove, 2 N' 1 Screwdriver
  • Right angle, laser heat-treated teeth grip better and last longer
  • Undercut tongue & groove design won't slip
  • PermaLock® fastener eliminates nut and bolt failure
  • Patented reinforcing edge minimizes stress breakage
  • CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE® grips for comfort
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Height
9-1/2 in
Jaw Capacity (in)
0.87 in - 1.5 in
Length
12 in
Maximum Capacity
1-1/2 in
Number of Pieces
2 Piece
Weight
1.3265 lb
Width
6-1/2 in
Characteristics & Features
Color Finish Name
Polished Steel
Groove Positions
5
Handle Material
High Carbon Steel
Handle Type
Dipped
Material
High Carbon Steel
Material Type
C1080
Number of Tools Included
2
Tool Type
Plier
Warranty & Product Information
Type
CGS1SA
UPC
025582836533